0
1

TX55 Hi-vis Overall - Large

Order Code: ZT1169712X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

This stylish coverall offers complete certified protection for anyone working near motorways or traffic. Useful features include knee pad pockets and back elastication for ease of movement.

Features and Benefits
• 12 pockets supply ample storage
• Kneepad pockets if padding is required
• Adjustable hook and loop hems for the perfect fit
• Back elasticated waistband allows for natural movement
• Machine washable at 40°C

Standards
• CE
• EN ISO 20471 Class 3
• RIS-3279-TOM Issue 1

See full description
Specifications for TX55 Hi-vis Overall - Large
  • Size
    Large
  • Type
    Overall
  • Colour
    Orange
    Orange/Navy Blue
  • Chest Size
    44-46in
  • MFR Part No.
    TX55
  • Standards Met
    EN ISO 20471 Class 3
    RIS-3279-TOM Issue 1
  • Series
    Texo™
  • Number of Pockets
    7
  • Product Type
    Coveralls
  • Fit
    Regular
  • Material
    Polyester
    Cotton
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome