0
1
2
3
4

Tyvek 500 Industry White Coveralls


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

The Tyvek® 500 white coveralls are constructed from flash spun high-density polyethylene, providing an ideal balance of protection, durability, and comfort.

Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size).

Features and benefits
• Ultra low-linting and anti-statically treated
• Silicon non-added
• Robust yet lightweight coverall (<180g per garment)
• Elasticated wrists, and ankles for a secure fit
• Gusset for improved fit
• Stitched internal seams to help reduce contamination from the inside to the outside of the garment
• Tyvek® zipper and zipper flap for enhanced protection

Standards
• Certified according to Regulation (EU) 2016/425
• Chemical protective clothing, Category III, Type 5 and 6
• EN 1073-2 (protection against radioactive contamination)
• Antistatic treatment (EN 1149-5) - on both sides

See full description

Feature Attributes

Closure Type:
Zipper
Material:
Tyvek® 500
Fabric Weight:
41.5 g/m²
Type:
Overall
Colour:
White
Number of Pockets:
0
More attributes