UELSEN SNS HI VIS WATERPROOF QUILTED COVERALL ORANGE XL

Order Code: ZT1181417P

£219.99 Inc VAT (20%)


Description

Zip front with double storm flap cover with hook and loop fastening , Quilted lining , Quilted Linings affect the breathability of the garment, Hood in collar, 2 Chest pockets with press stud closure, Side pockets with storm flap using hook and loop fastening, Back pocket with storm flap and press stud closure, Thigh pocket with storm flap and press stud closure, Double rule pocket, Reflective piping , Adjustable leg opening with press stud closure, Simply no Sweat (SNS) 210gsm Polyester laminate fabric , Highly breathable providing great comfort , Durable and cost effective , Smooth textile finish, Conforms to EN ISO 20471 Class 3 High Visibility, Conforms to EN343 Class 3:3, Conforms to EN ISO 13688:2013 General requirements for protective clothing

See full description
Specifications for UELSEN SNS HI VIS WATERPROOF QUILTED COVERALL ORANGE XL
  • Colour
    Orange
  • Size
    XL
  • MFR Part No.
    HYD072240ORXL
  • Height
    416mm
  • Length
    596mm
  • Fabric Weight
    2.544kg
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome