WD4839 Redhawk ZIP Front Navy Coverall - 50R

Order Code: ZT1169745X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

WD4839
260gsm, 65% polyester, 35% cotton fabric with full back elasticated and an action back. Two way metal zip front with studded over placket. Knee pad pockets. Two swing pockets with side access, two zipped chest pockets, tool pocket and rule pocket. Two large back patch pockets, one zipped and double pencil pocket on sleeve.
Colours: navy,
red and black.

See full description
Specifications for WD4839 Redhawk ZIP Front Navy Coverall - 50R
  • MFR Part No.
    WD4839
  • Material
    Polyester
    Cotton
  • Series
    Redhawk
  • Size
    XL
  • Fabric Weight
    260g/m²
  • Number of Pockets
    1 (Rule Pocket)
    2 (Swing Pockets)
    2 (Chest Pockets)
    1 (Tool Pocket)
  • Type
    Overall
  • Chest Size
    50in
  • Closure Type
    Zipper
  • Colour
    Navy Blue
  • Fit
    Regular
  • Product Type
    Coveralls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome