White Coveralls Hooded Small

Order Code: ZT1405055X

£7.99 Inc VAT (20%)


Description

Anti-Static, breathable type5/6 Coverall 2-way front zipper with re-sealable storm flap, 3-piece hood and finger loops.

Features and Benefits
• Elasticated waist, wrists and ankles for optimised body fit and improves wearer comfort
• Red stitching for easy identification
• Stitched seams for added strength
• Resealable storm flap and 2-way front zipper to improve comfort
• 3-piece design with hood for maximum movement and best fit

Typical Applications
• Oil and gas
• Chemical

Notes
• CE category III -Type 5/ 6
• EN 1073-2
• EN ISO 14116
• EN 1149-5

Warning

• Must be worn over thermal protective garments, such as NOMEX® or PYROVATEX®, and never be worn next to the skin

See full description
Specifications for White Coveralls Hooded Small
  • Closure Type
    Hook & Loop
  • MFR Part No.
    WR17S-00111-02
  • Size
    Small
  • Material
    SMMS Nonwoven Fabric
  • Standards Met
    Puncture Resistance EN 863
    Tear Resistance EN ISO 13937 - 2
    Flex ISO 7854 Method B
    Tensile Strength ISO 13934 - 1
    Abrasion Resistance EN530 Method 2
  • Colour
    White
  • Fabric Weight
    54g/m²
  • Number of Pockets
    2
  • Type
    Coverall
  • Product Type
    Flame Retardant Coveralls
  • Gender
    Unisex
  • Series
    1500 PLUS FR