WSA1N48.NAVY Pyrovatex Flame Retardant Coverall 48

Order Code: ZT1169013X

£35.99 Inc VAT (20%)


Description

Anti-flame coveralls. 100% cotton. Two studded breast pockets, full length zip and front stud fastening.
Complies with EN531.

Features and Benefits

•Anti-flame coveralls
•100% cotton
•Two breast pockets
•Heavy duty full length zip with press stud over-fastening
•Complies with EN531
• Quilted coveralls have heat retention in cold work areas, fire retardant to EN531 EN470 (regardless of the number of washes), press stud adjustable sleeves, two hip pockets with internal compartments and two rear pockets
•Hi-Vis coveralls have 50mm Hi-Vis reflective bands on Legs, arms and shoulders

See full description
Specifications for WSA1N48.NAVY Pyrovatex Flame Retardant Coverall 48
  • Standards Met
    EN470
    EN531
  • MFR Part No.
    WSA1N48
  • Type
    Overall
  • Material
    Cotton
  • Closure Type
    Stud
    Zipper
  • Number of Pockets
    2 (Hip Pockets)
    2 (Rear Pockets)
    2 (Breast Pockets)
  • Colour
    Navy Blue
  • Series
    Pyrovatex
  • Chest Size
    48in
  • Size
    XL
  • Product Type
    Flame Retardant Coveralls