0
1

700002310 Pre Filers - MUR9591418E

Order Code: ZT1405306X

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 +£6.935%


Description

This pre-filter is designed to fit ESAB® Powered Air Purifying Respirators 0700002300 and 0700002301. Used in conjunction with a P3 filter, these replacement pre-filters help to protect against the heavy-duty fumes and dust associated with welding applications.

Features and Benefits
• Supplied in an economic pack of 5
• Quick and easy to change over
• Provides heavy-duty respiratory protection

Standards
• EN 12491 TH3/2 P R SL

See full description
Specifications for 700002310 Pre Filers - MUR9591418E
  • MFR Part No.
    700002310
  • For Use With
    0700002300 PAPR Unit
    0700002301 PAPR Unit
  • Package Quantity
    5
  • Product Type
    Pre-Filter