Safety Sign No Parking 300 x 500mm PVC ML01929R

Order Code: ZT1552945S

£8.29 Inc VAT (20%)


Description

This sign has been designed to warn employees, customers and visitors of areas that prohibit parking. The universal symbol and recognisable red and white colour scheme instantly categorises this as a prohibitory sign on sight, keeping employees, customers and visitors informed and safe. The durable PVC can be fixed easily to walls, doors and other surfaces and is suitable for use outdoors. This sign measures 300x500mm.
PVC sign prohibiting parking in designated areas
Universal symbol and colour scheme
Keep employees and others informed to prevent accidents
Durable PVC easily mounted to walls
Reads: 'No Parking
Dimensions: 300x500mm (HxL)
Colour: Red and White
Pack of 1

See full description
Specifications for Safety Sign No Parking 300 x 500mm PVC ML01929R
  • MFR Part No.
    SR11191
  • Weight
    0.182kg
  • Overall Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome