Stencil Set, Disabled Symbol HxW 300 X 250mm, 12 Stencils, Cardboard

Order Code: ZT2693167S

£169.99 Inc VAT (20%)


Description

Stencil set, disabled symbol HxW 300 x 250 mm, 12 stencils, cardboard. Supplied = assembled. Material = cardboard. Number of templates per set = 12 pcs. Colour = brown. Product type = marking stencils. Made oiled and reinforced special cardboard. High quality. Can be reused several times. Template set Stencils for spraying markings on company premises: entrances, exits, parking spaces, reserved areas, visitors' parking and disabled parking spaces etc. Set of stencils with disabled symbol 250 x 300 mm. Consists of 12 stencils with disabled symbol: Height 300 mm, width 250 mm.

See full description
Specifications for Stencil Set, Disabled Symbol HxW 300 X 250mm, 12 Stencils, Cardboard
  • Material
    Cardboard
  • Colour
    Brown
  • Product Type
    Marking Stencils
  • Supplied
    Assembled
  • Number of Templates Per Set
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome