Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
15m Ascending/Descending Kit Red
By Portwest
Order Code:
ZT1072175S
£149.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
149.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/15m-ascending-descending-kit-red/p/ZT1072175S
Add to quotation
View all Personal Protection & Clothing - Various
Description
15m Ascending/Descending Kit Red
Specifications
Specifications for 15m Ascending/Descending Kit Red
Length
43cm
Height
15cm
Width
28cm
Colour
Red
Weight
7kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome