Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
4.5'' Embroidery Thread Snips White - MR026 WHI ONE
By Madeira
Order Code:
ZT5205998S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it in
5-10
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/4-5-embroidery-thread-snips-white-mr026-whi-one/p/ZT5205998S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Non-returnable. Comfort grip. Automatic spring back with finger grip.
Tags:
#BulkDiscount
Specifications
Specifications for 4.5'' Embroidery Thread Snips White - MR026 WHI ONE
Size
ONE
Material
Stainless steel blade
Colour
White
Product Type
Decoration Supplies
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome