ANSELL ALPHATEC 04-005 GAUNTLET SIZE 10 (XL) PK 12

Order Code: ZT2115303S

£119.99 Inc VAT (20%)


Description

Heavyweight PVC supported glove with excellent comfort,Special nitrile and PVC blend formulation to provide good durability, protection and flexibility, even in low temperatures,13-gauge seamless cotton lining for added comfort and protection,Foam palm providing good oil resistant as well as good grip performance in wet & oily environment, 380mm length ,Food safe,EN ISO 374-1:2016 Type A Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, JKLPMT, EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks,EN 388:2016 Protective gloves against mechanical risks 4131A,Level 4- Abrasion,Level 1- Cut Resistance ,Level 3- Tear Resistance,Level 1- Puncture,Level A ISO 13997 Cut Resistance

See full description
Specifications for ANSELL ALPHATEC 04-005 GAUNTLET SIZE 10 (XL) PK 12
  • MFR Part No.
    AN04-005XL
  • Colour
    Blue
  • Width
    360mm
  • Length
    440mm
  • Size
    XL
  • Weight
    3.5kg
  • Height
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome