ANSELL HYFLEX 11-251 12"SLEEVE NARROW TH PK 50

Order Code: ZT2592797S

£259.99 Inc VAT (20%)


Description

Heightened defences: HyFlex 11-251 arm protection sleeves’ INTERCEPT Cut Resistance Technology delivers ANSI A3 and EN ISO B cut protection, Elevated comfort: A seamless HPPE yarn grants wearers a cool, breathable feel, while a thumb slot and bicep cuff hold them firmly in place, Reduced contaminant risks: The risk of contaminant transfer to metal before painting is reduced, as they are silicone-free , Added practicality: The HyFlex 11-251’s overedges come in red, black or light blue, for narrow, wide or extra-wide, Certified harm-free: Oeko-Tex certification indicates they are free of substances harmful to human health, INTERCEPT Liner, Knitwrist cuff style with thumb slot , 12 (30cm) length , Narrow, Food Safe, EN 388:2016 Protective gloves against mechanical risks 2X42B , Sold as 50 singles

See full description
Specifications for ANSELL HYFLEX 11-251 12"SLEEVE NARROW TH PK 50
  • Colour
    Black/White
  • Size
    12in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome