Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
BD Vacutainer Edta Tube Lavender 3.0ml 13X75mm (100)
By Blueleaf
Order Code:
ZT2527392S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/bd-vacutainer-edta-tube-lavender-3-0ml-13x75mm-100/p/ZT2527392S
Add to quotation
View all Personal Protection & Clothing - Various
Description
BD Vacutainer EDTA tube lavender 3.0ml 13x75mm (100)
Tags:
#BulkDiscount
Specifications
Specifications for BD Vacutainer Edta Tube Lavender 3.0ml 13X75mm (100)
Colour
Lavender
Size
13x75mm
Product Type
EDTA Tube
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome