Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
BITREX SENSITIVE SOLUTION 6 X 2.5ML AMPULES PER PACK
By Moldex
Order Code:
ZT1577652S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.24
7%
1
Add to basket
Currently unavailable
Unavailable
GBP
24.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/bitrex-sensitive-solution-6-x-2-5ml-ampules-per-pack/p/ZT1577652S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Bitrex Sensitive Solution 6 X 2.5ml Ampules Per Pack X 1
Tags:
#BulkDiscount
Specifications
Specifications for BITREX SENSITIVE SOLUTION 6 X 2.5ML AMPULES PER PACK
MFR Part No.
M0503
Width
34mm
Length
48mm
Weight
1kg
Height
118mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome