Bobbin Thread 144 Pack White 1001 OS

Order Code: ZT4046166S

£51.99 Inc VAT (20%)


Description

Key Features:
• Embroidery Thread
• Bobbin Thread 144 Pack
• 120m
• Maximum Washing Temperature: 95 Degrees C
• One Size
• Pre-Wound Bobbins Are Practical, Always Ready To Use & Have The Same Amount Of Thread On Each Bobbin, Which Means All Bobbins Can Be Changed At The Same Time Without Wastage
• 100% Polyester

See full description
Specifications for Bobbin Thread 144 Pack White 1001 OS
  • Colour
    White 1001
  • Fabric Composition
    100% Polyester
  • Size
    One Size
  • Product Type
    Embroidery Thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome