Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Catii 1000V - Catiii 600V Alligator Clips (Pair) Egatronik
By EGA Master
Order Code:
ZT1688543S
£89.99
each
Inc VAT (20%)
£269.97 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
269.97
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/catii-1000v-catiii-600v-alligator-clips-pair-egatronik/p/ZT1688543S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Catii 1000V - Catiii 600V Alligator Clips (Pair) Egatronik
Tags:
#BulkDiscount
Specifications
Specifications for Catii 1000V - Catiii 600V Alligator Clips (Pair) Egatronik
Pack Quantity
Pair
Product Type
Alligator Clips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome