Chaps Hi-Vis Level 1 1385 Hi-vis Yellow Onesize

Order Code: ZT3496748S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Chaps in Hi-Vis for you with work assignments that require a lightweight and smooth rainwear. It is wind and waterproof and has welded seams and has a hook, which can be attached to a belt or a trouser strap. Certified according to EN 343, Protective clothing against bad weather and EN 471/EN ISO 20471, Class 2, Protective clothing with high visibility

Specifications for Chaps Hi-Vis Level 1 1385 Hi-vis Yellow Onesize
  • Colour
    Hi-vis Yellow
  • Size
    One Size
  • Product Type
    Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome