Chaps Hi-Vis Level 1 1385 Orange Onesize

Order Code: ZT3496815S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Chaps in Hi-Vis for you with work assignments that require a lightweight and smooth rainwear. It is wind and waterproof and has welded seams and has a hook, which can be attached to a belt or a trouser strap. Certified according to EN 343, Protective clothing against bad weather and EN 471/EN ISO 20471, Class 2, Protective clothing with high visibility

See full description
Specifications for Chaps Hi-Vis Level 1 1385 Orange Onesize
  • Colour
    Orange
  • Size
    One Size
  • Product Type
    Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome