Clip-on Trouser Braces Steel One Size

Order Code: ZT5272659S

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 +£13.536%


Description

Y back trouser braces with stretchy elastic fabric for comfort and style. 3cm strap width. Two metal non slip clips to the front for attachment to trousers. One clip to the back. Metal lock buckles for adjustment making a one-size-fits-all piece. BSCI certified.

Specifications for Clip-on Trouser Braces Steel One Size
  • Gender
    Unisex
  • Size
    One Size
  • Product Type
    Braces
  • Material
    60% Polyester, 40% Rubber
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome