ELITE FORESTRY CHAINSAW BOOT BROWN SIZE 13 (48)

Order Code: ZT2115150S

£209.99 Inc VAT (20%)


Description

Protective Steel Midsole (resistant at perforation 1100N), Steel Toe Cap (resistant to impact 200J and compression 15Kn), PU rubber outsole: anti vibration, antistatic, resistance to fuel oil, Energy absorption on seat region, WR full grain black leather, Sympatex waterproof membrane liningEN ISO 20345:2011EN ISO 17249:2013S3 SRC HRO CI HI WRCLASS 2

See full description
Specifications for ELITE FORESTRY CHAINSAW BOOT BROWN SIZE 13 (48)
  • MFR Part No.
    LAV167113
  • Colour
    Brown
  • Weight
    2.483kg
  • Height
    690mm
  • Length
    670mm
  • Size
    13
  • Width
    260mm
  • Shoe Size
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome