Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Flame Retardant Tan Oven Mitt 17" - Single
By Blueleaf
Order Code:
ZT2521373S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/flame-retardant-tan-oven-mitt-17-inch-single/p/ZT2521373S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Flame Retardant Tan Oven Mitt 17" - Single
Tags:
#BulkDiscount
Specifications
Specifications for Flame Retardant Tan Oven Mitt 17" - Single
Colour
Tan
Size
17in
Product Type
Oven Mitt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome