Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Hair Wrap White - TC933 WHI ONE
By Towel City
Order Code:
ZT5242721S
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 +
£7.88
5%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/hair-wrap-white-tc933-whi-one/p/ZT5242721S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Two panel hair wrap. Elastic loop for fastening. Excellent absorbency qualities.
Tags:
#BulkDiscount
Specifications
Specifications for Hair Wrap White - TC933 WHI ONE
Colour
White
Material
100% cotton terry towelling
Product Type
Towel
Size
ONE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome