Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Height Endurance Visor Smoke
By Portwest
Order Code:
ZT1072593S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/height-endurance-visor-smoke/p/ZT1072593S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Height Endurance Visor Smoke
Tags:
#BulkDiscount
Specifications
Specifications for Height Endurance Visor Smoke
Weight
0.186kg
Height
54cm
Length
63cm
Colour
Smoke
Width
44cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome