Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Illuminated Armband Yellow
By Portwest
Order Code:
ZT1077419S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/illuminated-armband-yellow/p/ZT1077419S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Illuminated Armband Yellow
Tags:
#BulkDiscount
Specifications
Specifications for Illuminated Armband Yellow
Length
62cm
Height
52cm
Width
44cm
Weight
0.04kg
Colour
Yellow
Pack Quantity
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome