Industrial Rubber Gloves Black Size 9 Gi/6406

Order Code: ZT1547104S

£2.59 Inc VAT (20%)


Description

Rubber industrial gloves in black made from Polychloroprene (otherwise known as Neoprene). Comfortable to wear, the cotton flock lining will absorb perspiration and keep your hands dry. Providing outstanding chemical protection, the outer layer will still maintain the soft feel of natural latex.
Chemical resistant industrial rubber gloves
Material: Polychloroprene (Neoprene)
Soft cotton flock lining for cool, comfortable, dry hands
Outer layer feels like natural latex
Conforms to: EN388, EN374-2, EN374-3
Thickness: 0.65mm
Size 9
Colour: Black

See full description
Specifications for Industrial Rubber Gloves Black Size 9 Gi/6406
  • MFR Part No.
    HEA00066
  • Weight
    0.1181kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome