Lady Washable Underwear - L

Order Code: ZT1096932S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.596%
10 +£35.1912%


Description

Kylie washable underwear looks and feels like normal underwear, offering maximum protection, absorbency and reliability in the most discreet way. The integral liner of the Kylie Male brief is complete with leakguard protection that prevents leakage and assures the wearer of a secure and confident fit. Kylie Male briefs are a classic style Y-front and the Kylie Lady has been styled as normal underwear. Kylie briefs are reusable and washable and they are highly absorbent, 350ml (approx) capacity. Available in white and made from 100% cotton

See full description
Specifications for Lady Washable Underwear - L
  • Material
    100% Cotton
  • Size
    Large
  • Product Type
    Washable Underwear
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome