Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
MagiCut Medium Tack Application Tape Application Tape - MT051 TAPE 25M
By Magic Touch
Order Code:
ZT5210314S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/magicut-medium-tack-application-tape-application-tape-mt051-tape-25m/p/ZT5210314S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Non-returnable. Medium tack. For use with soldark PU material. 50cm x 25m roll.
Specifications
Specifications for MagiCut Medium Tack Application Tape Application Tape - MT051 TAPE 25M
Colour
Application Tape
Size
25m
Product Type
Decoration Supplies
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome