Male Washable Underwear - S

Order Code: ZT1096883S

£33.99 Inc VAT (20%)


Description

Kylie washable underwear looks and feels like normal underwear, offering maximum protection, absorbency and reliability in the most discreet way. The integral liner of the Kylie Male brief is complete with leakguard protection that prevents leakage and assures the wearer of a secure and confident fit. Kylie Male briefs are a classic style Y-front and the Kylie Lady has been styled as normal underwear. Kylie briefs are reusable and washable and they are highly absorbent, 350ml (approx) capacity. Available in white and made from 100% cotton

See full description
Specifications for Male Washable Underwear - S
  • Product Type
    Washable Underwear
  • Capacity
    350ml
  • Colour
    White
  • Size
    Small
  • Gender
    Men
  • Material
    100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome