0
1
2

Nitrile Gauntlets with Flock Lining Large (Size 9) SCAGLONITG

Order Code: ZT1292195P

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

The Scan Green Nitrile Gauntlets are fully coated with a flock lining for moisture absorption. Gauntlets are food contact approved and offer superior chemical resistance to EN374-2 standard, protecting against oil, grease and most household chemicals. They are also resistant to abrasions and provide excellent grip. The long cuff provides added wrist protection. Typical application includes, general handling of dilute chemicals, solvents, animal fats, alkalis and petroleum related products and food preparation. Not recommended for use with concentrated corrosive liquids. Conforms to EN3882016 and EN420 Standards. Abrasion Performance Index (1-4) 3 Blade Cut Performance Index (1-5) 1 Tear Performance Index (1-4) 0 Puncture Performance Index (1-4) 1

See full description
Specifications for Nitrile Gauntlets with Flock Lining Large (Size 9) SCAGLONITG
  • Type
    Nitrile
  • Size
    Large
  • Glove Type
    Nitrile Gauntlets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome