Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Oven Mitts - 23 x 38cm - Pair
By Blueleaf
Order Code:
ZT2521338S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/oven-mitts-23-x-38cm-pair/p/ZT2521338S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Oven Mitts - 23 x 38cm - Pair
Tags:
#BulkDiscount
Specifications
Specifications for Oven Mitts - 23 x 38cm - Pair
Type
Oven Mitts
Size
23 x 38cm
Pack Quantity
Pair
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome