Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Rain Poncho Pcs. Transparent 098501
By Elka
Order Code:
ZT3144853S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
4-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/rain-poncho-pcs-transparent-098501/p/ZT3144853S
Add to quotation
View all Personal Protection & Clothing - Various
Description
• Foil
• Length 102 cm
• Width 125 cm
Tags:
#BulkDiscount
Specifications
Specifications for Rain Poncho Pcs. Transparent 098501
Colour
Transparent
Size
102 cm x 125 cm
Product Type
Rain Poncho
Length
102cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome