Sock Assist with Two Cord Handles

Order Code: ZT1096923S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.345%
10 +£29.6910%


Description

Unique features make this the most extraordinary sock aid on the market. The easy-to-use Sock-Assist lays flat on the floor, accommodates feet and calves of all sizes, has a nonstick surface and pulls the sock up the calf instead of releasing it at the ankle. Its innovative design allows easy donning of socks or knee-high nylons using one or two hands. Also works with elastic compression knee high socks or stockings. It's the unusual-looking features that make this sock aid so effective: - Two side wings keep the sock on the Sock-Assist until it is released on the calf. - Centre tongue helps ease the sock onto the device. - Flexible polypropylene "gives" to accommodate socks. - Flat bottom surface prevents the Sock-Assist from rolling. - Wide foot bed accommodates average to wide feet. - Contoured side walls help hold the sock on the device. - Rear flares prevent the cord from rubbing against the skin. - Textured surface prevent skin from sticking to the sock aid. - Cord handle can be cut or looped to adjust length.

See full description
Specifications for Sock Assist with Two Cord Handles
  • Product Type
    Sock Assist
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome