STEPLITE X FULL SAFETY S5 NON METALLIC BLACK 04 (37)

Order Code: ZT1575059S

£69.99 Inc VAT (20%)


Description

Polyurethane: Light, flexible, long lasting, Non-metallic toe cap and midsole, Extra high top & wide fitting: enhanced comfort, Excellent grip, Increased slip resistance: SRC approved, Kick-off spur, 100% waterproof, Shock absorbing footbed, Cushioning effect in heel, Thermal insulation - 30°c, Standard EN ISO 20345:2011 S5.SRC.CI

See full description
Specifications for STEPLITE X FULL SAFETY S5 NON METALLIC BLACK 04 (37)
  • MFR Part No.
    BNX2900-808004
  • Length
    594mm
  • Size
    4
  • Weight
    1.952kg
  • Width
    450mm
  • Height
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome