Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Tea Towel White - TC41 WHI ONE
By Towel City
Order Code:
ZT5247086S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/tea-towel-white-tc41-whi-one/p/ZT5247086S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Ideal print surface. Hanging loop. Seamed edge. Tear out label.
Tags:
#BulkDiscount
Specifications
Specifications for Tea Towel White - TC41 WHI ONE
Size
ONE
Colour
White
Material
100% Cotton
Product Type
Towel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome