Teodor Plain Jacquard Tie Deep Black - 03203 DBK ONE

Order Code: ZT5161369S

£12.99 Inc VAT (20%)

Currently unavailable

Description

Special order items are strictly non-returnable. Lead times vary. Polyester lining. Blade width 7cm. Length 150cm.

Specifications for Teodor Plain Jacquard Tie Deep Black - 03203 DBK ONE
  • Colour
    Deep Black
  • Product Type
    Tie
  • Material
    100% Polyester
  • Size
    ONE