0
1
2
3

Tools Racing Folding Work Mat

Order Code: ZT2116638S

£49.99 Inc VAT (20%)


Description

Laser Tools Racing folding work mat. The versatile design has an integral head rest for improved comfort when working under vehicles and the mat can also be used as a seat when folded. Cushioned, 40mm thick padded construction for insulated comfort with velcro fastening tabs and carrying handles for easy portability. Once folded it is a neat 355mm X 435mm for easy storage. Finished in the official Laser Tools Racing team colours of blue and black, and branded with the team logo. The tough, lightweight construction and compact design makes it ideal for mobile mechanics and race teams as well as general garage use. Size: 1200mm x 435mm x 40mm. Folded size: 355mm x 435mm x 140mm.Head rest support for improved comfort when working under vehicles. Thick cushioned construction for comfort. Handles for manoeuvrability and storage.

See full description
Specifications for Tools Racing Folding Work Mat
  • Colour
    Black
    Blue
  • Product Type
    Folding Work Mat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome