Uvex Bamboo Twinflex XG D 09 - Pack of 10

Order Code: ZT2592768S

£229.99 Inc VAT (20%)

Currently unavailable

Description

The uvex Bamboo TwinFlex® D xg features a combination of high-tech fibres and natural comfortable Bamboo fibres making the material light and thin ensuring ultimate sensitivity right through to the fingertips. Exceptionally innovative, efficient, smart and sustainable, these safety gloves provide cut protection level D, so every hand movement is reliably protected. The flexible fit provides precise handling . Cut level D protection, Particularly light, thin and flexible with high levels of cut protection thanks to the use of the finest steel fibres , Patented Bamboo TwinFlex® yarn technology ensures fast and high levels of moisture absorption (sweat) as well as creating a smooth silky-soft feel against the skin, A mix of 45% recycled and sustainable fibres: recycled polyamide and sustainable bamboo , Adaptive fit: moulds precisely to the wearer’s hand contours within minutes to achieve a customised, comfortable fit, Highly sensitive – excellent levels of dexterity for precise handing without compromising safety, Flexible coating with a highly effective grip , Cost effective - long lasting and durable thanks to the uvex protexxion zone in the thumb crotch combined with premium quality XtraGripcoating technology, Touchscreen compatible – no need to remove the glove between tasks, Heat protection: protection against heat up to 100ºC, Dermatologically approved skin tolerability, Free from harmful substances and allergenic acceleratorsEN 388 4X41DEN 407 X1XXXX

See full description
Specifications for Uvex Bamboo Twinflex XG D 09 - Pack of 10
  • Colour
    Green
  • Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome