V-GARD PC MOULDED VISOR CLEAR

Order Code: ZT1577459S

£49.99 Inc VAT (20%)


Description

V-Gard Polycarbonate(PC) moulded visors are developed for heavy duty use, They offer superior optical quality together with a premium anti-fog & anti-scratch coating which helps ensure a very good view is maintained and reduced eye fatigue, The V-Gard PC moulded visors provide outstanding protection from flying debris, splash, UV radiation, molten metal splashes and electric arc. , The PC clear moulded visor dimensions are 240 x430mm with a thickness of 2.5mm. In addition, V-Gard PC moulded visors can be used in combination with MSA helmet mounted ear muffs and easily fit to the V-Gard Browguard, MSA10127061. The visor conforms to the following:EN166:2001 Personal Eye Protection (2C-1,2 1BT 389 KN)2C - UV filter with Enhanced colour recognition1,2 Clear or Amber Ocular1 Optical class 1 for permanent usageBT Medium energy impact at extreme of temperatures 3 Protection against droplets and splashes of liquids8 Resistance to short circuit electric arc9 Non adherence of molten metals and resistance to penetration of hot solidsKN Resistance to Scratches (K) and to Fogging of oculars (N)GS-ET 29 Electric Arc, class 1, 4KA

See full description
Specifications for V-GARD PC MOULDED VISOR CLEAR
  • MFR Part No.
    MSA10115844
  • Colour
    Transparent
  • Weight
    0.326kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome