V-GARD PC SHEET VISOR CLEAR CHINGUARD COMPATIBLE

Order Code: ZT1577813S

£20.99 Inc VAT (20%)


Description

V-Gard coated sheet visors reliably protect against impact, chemical splash and UV radiation. The visor sides are contoured towards face for a closer fit and improved resistance to impact and splash hazards, Made of 1.5mm polycarbonate they also offer protection against molten metal splash and electric arc. They feature a premium Anti-fog and Anti-scratch coating offering higher comfort, improved safety and increased lifetime. , All V-Gard visors easily fit to V-Gard Browguard, MSA10127061 and on V-Gard frames for allV-Gard helmets, They can also be worn in combination with helmet mounted ear muffs. The chinguard, MSA10115827 is compatible with the visor, The dimensions of the visor are 203 x 432mm. The Visor conforms to the following:EN166:2001 Personal Eye Protection (2C-1,2 1B 389 KN)2C - UV filter with enhanced colour recognition1,2 Clear or amber ocular1 Optical class 1 for permanent usageBT Medium energy impact at extreme of temperatures 3 Protection against droplets and splashes of liquids8 Resistance to short circuit electric arc9 Non adherence of molten metals and resistance to penetration of hot solidsKN Resistance to Scratches (K) and to Fogging of oculars (N)

See full description
Specifications for V-GARD PC SHEET VISOR CLEAR CHINGUARD COMPATIBLE
  • MFR Part No.
    MSA10154950
  • Weight
    0.236kg
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome