Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Wedge Front Transfer Case 0722065
By Centurion
Order Code:
ZT1552239S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
5-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/wedge-front-transfer-case-0722065/p/ZT1552239S
Add to quotation
View all Personal Protection & Clothing - Various
Description
Centurion Wedge Front Transfer Case 0722065
Tags:
#BulkDiscount
Specifications
Specifications for Wedge Front Transfer Case 0722065
MFR Part No.
PP10294
Height
375mm
Depth
375mm
Weight
0.672kg
Width
265mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome