Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Personal Protective Equipment Signs
450mm Eye Protection Must Be Worn Anti-slip Floor Sign
By Sitesafe
Order Code:
ZT1032330P
£25.99
Inc VAT (20%)
£26.99
3.5% off
Quantity
Price
Discount
1 - 4
£25.99
0%
5 +
£24.43
6%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/safety/personal-protective-equipment-signs/450mm-eye-protection-must-be-worn-anti-slip-floor-sign/p/ZT1032330P
Add to quotation
View all Personal Protective Equipment Signs
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 450mm Eye Protection Must Be Worn Anti-slip Floor Sign
Size
450mm
Product Type
Anti-slip Floor Sign
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome