Additional combination signs for mandatory signs, disinfectant, pack of 10, film, LxHxD 140 x 50 x 0.1 mm. Supplied = assembled. Material = film. Motif = disinfectant. Feature = self-adhesive. Length = 140 mm. Height = 50 mm. Depth = 0.1 mm. Product type = combination signs. Note: Image is for illustrative purposes only