Additional Combination Signs for Mandatory Signs Wear High-Visibility Clothing Plastic LxHxD 210x297x1mm

Order Code: ZT3930474S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Additional combination signs for mandatory signs, wear high-visibility clothing, plastic, LxHxD 210 x 297 x 1 mm. Supplied = assembled. Material = plastic. Motif = wear high-visibility clothing. Feature = standard. Length = 210 mm. Height = 297 mm. Depth = 1 mm. Product type = combination signs. Note: Image is for illustrative purposes only

Specifications for Additional Combination Signs for Mandatory Signs Wear High-Visibility Clothing Plastic LxHxD 210x297x1mm
  • Product Type
    Combination Signs
  • Material
    Plastic
  • Size
    210 x 297 x 1mm
  • Height
    297mm
  • Depth
    1mm
  • Length
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome