Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Personal Protective Equipment Signs
Danger Noise Hazard - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108900P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/personal-protective-equipment-signs/danger-noise-hazard-pvc-200-x-300mm/p/ZT1108900P
Add to quotation
View all Personal Protective Equipment Signs
Description
Danger Noise hazard - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Noise Hazard - PVC (200 x 300mm)
Installation
Self Adhesive
Colour
Yellow/White
Weight
0.062kg
Length
300mm
Depth
1mm
Type
Wall Signs
Material
PVC
Width
200mm
Fixing Method
Self Adhesive