High Visibility Vests Must Be Worn Sign - 430mm

Order Code: ZT1255201P

£22.49 Inc VAT (20%)


Description

PROline Floor Sign - 430mm - High Visibility Vests Must Be Worn - Blue/White. Good signage in the workplace reduces accidents and provides visual reminders to staff. PROline Floor Signs are manufactured in high quality, slip resistant vinyl and are extremely durable. Suitable for indoor use on floors, walls and any sealed surface. Strong self-adhesive backing for quick, hassle free installation.

See full description
Specifications for High Visibility Vests Must Be Worn Sign - 430mm
  • MFR Part No.
    549.10.164
  • Material
    Slip Resistant Vinyl
  • Width
    430mm
  • Type
    Floor Sign
  • Colour
    Blue/White
  • Mounting Type
    Self-Adhesive
  • Additional Features
    Highly Visible

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome