Safety Sign Eye Protection Must Be Worn A4 PVC MA01250R

Order Code: ZT1553138S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%


Description

This sign is designed to inform and instruct all visitors, employees and anyone esle arriving on your site that they need to wear eye protection for their own safety. The universal symbol and blue and white colour scheme instantly categorises this as a mandatory sign on sight, keeping employees, customers and visitors informed and safe. The durable PVC sign is easily fixed to a variety of surfaces and is suitable for both indoor and outdoor use. This sign is A4 in size.
PVC sign informing employees and others that they need to wear eye protection
Keeps employees and visitors safe
Universal symbol and colour scheme
Durable PVC easily mounted to walls and doors
Reads: 'Eye Protection Must Be Worn
Size: A4
Colour: Blue and White
Pack of 1 sign

See full description
Specifications for Safety Sign Eye Protection Must Be Worn A4 PVC MA01250R
  • MFR Part No.
    SR11231
  • Weight
    0.081kg
  • Overall Depth
    303mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome