Safety Sign Hearing Protection Must Be Worn A4 PVC MA01950R

Order Code: ZT1553109S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 +£7.706%


Description

This sign is designed to inform and instruct all visitors, employees and anyone esle arriving on your site that they need to wear hearing protection. The universal symbol and recognisable blue and white colour scheme instantly categorises this as a mandatory sign on sight, keeping employees, customers and visitors informed and safe. The durable PVC sign is easily fixed to a variety of surfaces and is suitable for both indoor and outdoor use. This sign is A4 in size.
PVC sign informing employees and visitors that hearing protection must be worn
Keeps employees and visitors safe
Universal symbol and colour scheme
Durable PVC easily mounted to walls and doors
Reads 'Hearing Protection Must Be Worn
Size: A4
Colour: Blue and White
Pack of 1

See full description
Specifications for Safety Sign Hearing Protection Must Be Worn A4 PVC MA01950R
  • MFR Part No.
    SR11234
  • Weight
    0.081kg
  • Overall Depth
    303mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome