Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Personal Protective Equipment Signs
Seatbelts Must Be Worn Symbols - Sav (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108344P
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/safety/personal-protective-equipment-signs/seatbelts-must-be-worn-symbols-sav-200-x-300mm/p/ZT1108344P
Add to quotation
View all Personal Protective Equipment Signs
Description
Seatbelts must be worn symbols - SAV (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Seatbelts Must Be Worn Symbols - Sav (200 x 300mm)
Length
300mm
Width
200mm
Type
Wall Signs
Colour
Blue/White
Depth
0.07mm
Weight
0.016kg
Installation
Self Adhesive
Material
SAV
Fixing Method
Self Adhesive
Overall Depth
0.07mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome