Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Petroleum Jelly
Petroleum Jelly - 350g (WPJ350)
By Firechief
Order Code:
ZT1196773P
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 +
£12.59
10%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/petroleum-jelly/petroleum-jelly-350g-wpj350/p/ZT1196773P
Add to quotation
View all Petroleum Jelly
Description
Petroleum Jelly - 350g
Tags:
#BulkDiscount
Specifications
Specifications for Petroleum Jelly - 350g (WPJ350)
Weight
0.5kg
MFR Part No.
122-1160
Capacity
0.35kg
Product Type
Petroleum Jelly
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome